Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Rack, Dunnage, 48" x 24" x 12", Welded

  • Mfr # 2009

  • Zoro # G8056749


product price: $275.99
/ea
Free Shipping & Returns

Key Features

Material
Aluminum
Depth
24"
Height
12"
Load Capacity
2500 lb.
Overall Depth
24 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2009
Zoro #
G8056749
UPC #
715347113657
Country of Origin
United States

Dimensions

Width
48"
Depth
24"
Height
12"
Overall Depth
24 in
Overall Width
48 in
Overall Height
12 in

Details

Item
Dunnage Rack
Material
Aluminum
Load Capacity
2500 lb.
Rack Top Style
Bar
Method of Construction
Welded

Description

Rack,Dunnage,48 In. x 24 In. x 12 In.,Welded, Load Capacity 2,500 lb, Overall Depth 24 in, Overall Height 12 in, Overall Width 48 in, Aluminum, Method of Construction Welded, Rack Top Style Bar

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.