Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Rack, Mobile, 6-Shelf, Universal, Welded

  • Mfr # 1356M

  • Zoro # G8056977


product price: $794.75
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.

Key Features

Number of Shelves
6
Adjustable Height
No
Product Type
Universal Cart
NSF Certified
Yes
Number of Casters
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1356M
Zoro #
G8056977
UPC #
715347112902
Country of Origin
United States

Dimensions

Adjustable Height
No

Details

Item
Universal Cart
Number of Shelves
6
Product Type
Universal Cart
NSF Certified
Yes
Number of Casters
4
Folding
No

Description

Universal Cart, Overall Length 27 in, Overall Depth 20 5/8 in, Folding No, Product Type Universal Cart, Adjustable Height No, Caster Type (4) Stem Type Swivel, Number of Casters 4, Number of Shelves 6, Overall Height 67 in, NSF Certified Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.