
Rack, Platter, 8-Shelf, Universal
Mfr # 1355
Zoro # G8056940
product price: $909.99
/eaKey Features
Caster Type
(4) Swivel
Number of Shelves
8
Duty Type
Heavy Duty
Adjustable Height
No
NSF Certified
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1355
Zoro #
G8056940
UPC #
715347104181
Country of Origin
United States
Dimensions
Adjustable Height
No
Details
Item
Universal Platter Rack
Caster Type
(4) Swivel
Number of Shelves
8
Duty Type
Heavy Duty
NSF Certified
Yes
Folding
No
Number of Casters
4
Product Type
Universal Platter Rack
Description
Universal Platter Rack, Overall Length 32 1/2 in, Overall Depth 16 in, Folding No, Duty Type Heavy Duty, Product Type Universal Platter Rack, Adjustable Height No, Caster Type (4) Swivel, Number of Casters 4, Number of Shelves 8, Overall Height 67 in, NSF Certified Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.