
Shelf, Adj, T-Bar, 48"x24", Welded Aluminum
Mfr # 2448TB
Zoro # G8057598
product price: $257.99
/ea
Free Shipping & Returns
Key Features
Shelf Capacity
1500 lb.
Depth
24"
Width
48"
Material
Aluminum
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2448TB
Zoro #
G8057598
UPC #
715347106307
Country of Origin
United States
Dimensions
Depth
24"
Width
48"
Details
Item
Shelf,Adj,T-Bar,48"x24",Welded Aluminum
Shelf Capacity
1500 lb.
Material
Aluminum
Description
Shelf,Adj,T-Bar,48 In.x24 In.,Welded Aluminum
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.