Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Shelf, Adjust, Solid Brute, 48"x20", Welded

  • Mfr # 2048SB

  • Zoro # G8057169


product price: $211.99
/ea
Free Shipping & Returns

Key Features

Shelf Capacity
800 lb.
Width
48"
Depth
20"
Material
Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2048SB
Zoro #
G8057169
UPC #
715347105881
Country of Origin
United States

Dimensions

Width
48"
Depth
20"

Details

Item
Shelf,Adjust,Solid Brute,48"x20",Welded
Shelf Capacity
800 lb.
Material
Aluminum

Description

Shelf,Adjust,Solid Brute,48 In.x20 In.,Welded

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.