Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Shelf, Adjust, Solid Brute, 54"x15", Welded

  • Mfr # 1554SB

  • Zoro # G8056548


product price: $266.99
/ea
Free Shipping & Returns

Key Features

Shelf Capacity
800 lb.
Depth
15"
Width
54"
Material
Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1554SB
Zoro #
G8056548
UPC #
715347105256
Country of Origin
United States

Dimensions

Depth
15"
Width
54"

Details

Item
Shelf,Adjust,Solid Brute,54"x15",Welded
Shelf Capacity
800 lb.
Material
Aluminum

Description

Shelf,Adjust,Solid Brute,54 In.x15 In.,Welded

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.