Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Shelf, Adjustable, HD, 42" x 20", Aluminum

  • Mfr # 2042HD

  • Zoro # G8057178


product price: $170.99
/ea
Free Shipping & Returns

Key Features

Shelf Capacity
2000 lb.
Material
Aluminum
Depth
20"
Width
42"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2042HD
Zoro #
G8057178
UPC #
715347105829
Country of Origin
United States

Dimensions

Depth
20"
Width
42"

Details

Item
Shelf,Adjustable,HD,42" x 20",Aluminum
Shelf Capacity
2000 lb.
Material
Aluminum

Description

Shelf,Adjustable,HD,42 In. x 20 In.,Aluminum

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.