Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Shelving Post, 6 ga., 1-5/16" W x 76"H

  • Mfr # 76P

  • Zoro # G3721420


product price: $48.89
/ea

Key Features

Material
Aluminum
Overall Depth
1 5/16 in
Overall Width
1 5/16 in
Gauge
6 ga
Finish
Unfinished
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
76P
Zoro #
G3721420
UPC #
715347111349
Country of Origin
United States

Dimensions

Overall Height
76 in
Overall Depth
1 5/16 in
Overall Width
1 5/16 in
Width
1-5/16"
Height
76"
Depth
1-5/16"

Details

Material
Aluminum
Gauge
6 ga
Finish
Unfinished
Color
Silver
For Use With
Shelving, Stem Casters
Item
Shelving Post
Assembly
To Shelves
Finish - Shelving and Racks
Unfinished
Compatible Product Type
Stem Casters
Shelf Adjustment Increments
2 in
Duty Rating
Heavy-Duty

Description

Shelving Post, Silver, Compatible Product Type Stem Casters, Unfinished, Gauge 6 ga, Overall Height 76 in, Overall Width 1 5/16 in, Aluminum, Duty Rating Heavy-Duty, Shelf Adjustment Increments 2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.