Shelving Post, 6 ga., 1-5/16" W x 84"H
Mfr # 84P
Zoro # G3721411
product price: $55.89
/eaKey Features
Material
Aluminum
Overall Depth
1 5/16 in
Overall Width
1 5/16 in
Gauge
6 ga
Finish
Unfinished
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
84P
Zoro #
G3721411
UPC #
715347111387
Country of Origin
United States
Dimensions
Overall Height
84 in
Overall Depth
1 5/16 in
Overall Width
1 5/16 in
Depth
1-5/16"
Width
1-5/16"
Height
84"
Details
Material
Aluminum
Gauge
6 ga
Finish
Unfinished
Color
Silver
For Use With
Shelving, Stem Casters
Item
Shelving Post
Assembly
To Shelves
Finish - Shelving and Racks
Unfinished
Duty Rating
Heavy-Duty
Shelf Adjustment Increments
2 in
Compatible Product Type
Stem Casters
Description
Shelving Post, Silver, Compatible Product Type Stem Casters, Unfinished, Gauge 6 ga, Overall Height 84 in, Overall Width 1 5/16 in, Aluminum, Duty Rating Heavy-Duty, Shelf Adjustment Increments 2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.