Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
98179
Zoro #
G2311377
UPC #
715347167711
Country of Origin
Unknown
Dimensions
Height
31-1/4"
Width
23-1/6
Pan Size
13 x 18, 14 x 18, 18 x 26"
Depth
26
Details
Item
Slicer and Mixer Cart
Distance Between Shelves
3"
Caster Temp. Rating
180 Degrees F
Construction
Aluminum
Load Capacity
800 lb
Color
Gray
Number of Slots
8
Caster Type
Platform
Number of Shelves
8
Description
Slicer and Mixer Cart, Load Capacity 800 lb, Caster Type Platform, Color Gray, Depth 26, Distance Between Shelves 3 in, Number of Slots 8
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.