Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
New Age Standard Platform Truck, 1500 lb. 96856

Standard Platform Truck, 1500 lb. (Discontinued)

  • Mfr # 96856
  • Zoro # G6561904
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
96856
Zoro #
G6561904
UPC #
715347141063
Country of Origin
Unknown

Dimensions

Overall Height
64"
Overall Length
64-3/4"
Overall Width
16"
Caster Wheel Width
2 in
Deck Width
16"
Caster Wheel Dia.
6 in
Deck Length
60"
Deck Height
9-3/8"

Details

Load Capacity
1500 lb.
Item
Platform Truck
Wheel Type
Polyurethane
Handle Type
Removable Folding Pipe
Caster Configuration
(4) Swivel, (2) Rigid
Handle Pocket Location
Dual Ends
Number of Caster Wheels
4
Deck Material
Aluminum
Frame Material
Aluminum
Caster Wheel Material
Polyurethane
Assembled/Unassembled
Assembled
Caster Wheel Type
Polyurethane

Description

Platform Truck, Load Capacity 1500 lb, Overall Height 64 in, Overall Length 64 3/4 in, Overall Width 16 in, Deck Material Aluminum, Deck Height 9 3/8 in, Deck Length 60 in, Deck Width 16 in, Frame Material Aluminum, Handle Type Removable Folding Pipe

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.