Zoro Homepage
This item is Discontinued.
New Age Standard Platform Truck, 2000 lb. 99320

Standard Platform Truck, 2000 lb. (Discontinued)

  • Mfr # 99320
  • Zoro # G3330988
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
99320
Zoro #
G3330988
UPC #
715347268555
Country of Origin
Unknown

Dimensions

Overall Height
44 1/2"
Overall Length
36-1/2"
Overall Width
21"
Caster Wheel Dia.
8 in
Caster Wheel Width
2 in
Deck Width
20"
Deck Height
11-3/8"
Deck Length
34-1/2"

Details

Load Capacity
2000 lb.
Item
Platform Truck
Wheel Type
Polyurethane
Handle Type
Removable Pipe
Handle Pocket Location
Single End
Number of Caster Wheels
4
Deck Material
Aluminum
Frame Material
Aluminum
Caster Wheel Material
Polyurethane
Caster Configuration
(4) Swivel, (2) Rigid
Assembled/Unassembled
Assembled
Caster Wheel Type
Polyurethane

Description

Platform Truck, Load Capacity 2000 lb, Overall Height 44 1/2 in, Overall Length 36 1/2 in, Overall Width 21 in, Deck Material Aluminum, Deck Height 11 3/8 in, Deck Length 34 1/2 in, Deck Width 20 in, Frame Material Aluminum, Handle Type Removable Pipe

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.