Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Steamtable Pan Rack, End Load, Capacity 20

  • Mfr # 1505

  • Zoro # G7189603


product price: $584.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.

Key Features

Height
69 in
Width
16 1/4 in
Color
Silver
Number of Slots
20
Load Capacity
500 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1505
Zoro #
G7189603
UPC #
715347104921
Country of Origin
United States

Dimensions

Height
69 in
Width
16 1/4 in
Depth
22 1/2 in
Pan Size
12 x 20 in
Overall Width
16 1/4 in
Compatible Sheet Pan Size
Full Size
Size
Full Size
Compatible Pan/Tray Dimensions
12 x 20 in

Details

Item
Steamtable Pan Rack
Color
Silver
Number of Slots
20
Load Capacity
500 lb
Material
Aluminum
Caster Temp. Rating
130 Degrees F
Construction
All Welded Aluminum
Caster Type
Swivel Stem
For Use With
Steamtable Pans
Product Type
Steamtable Pan Rack
Caster Maximum Temperature Rating
130 Degrees F
Nesting
No
Includes Top
No
NSF Certified
Yes

Description

Steamtable Pan Rack, Nesting No, Load Capacity 500 lb, Overall Height 69 in, Brake No, Overall Width 16 1/4 in, Product Type Steamtable Pan Rack, Caster Maximum Temperature Rating 130 Degrees F, Caster Type (4) Swivel Stem, Color Silver, Depth 22 3/8 in, Distance Between Shelves 3 in, Number of Slots 20, Includes Top No, Material Aluminum, Compatible Sheet Pan Size Full Size, Compatible Pan/Tray Dimensions 12 x 20 in, NSF Certified Yes, Size Full Size

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.