Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Swivel Stem Caster, Polyolfin, 5 in., 300 lb.

  • Mfr # C440

  • Zoro # G8481277


product price: $49.59
/ea

Key Features

Caster Stem Type
Friction Ring
Tread Shape
Standard
Wheel Width
1 3/8 in
Mounting Height
6 in
Load Rating
300 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C440
Zoro #
G8481277
UPC #
715347130050
Country of Origin
China

Dimensions

Wheel Width
1 3/8 in
Mounting Height
6 in
Stem Length
2 in
Stem Dia.
1 in
Overall Height
6 in
Wheel Dia.
5 in
Caster Stem Size
1 in x 2 in

Details

Item
Stem Caster
Caster Stem Type
Friction Ring
Tread Shape
Standard
Load Rating
300 lb
Load Rating Range
300 to 999 lb
Wheel/Tread Material
Polyolefin
Application
Mobile Shelving Units
Non-Marking
Yes
Caster Brake Type
Side Brake
Caster Frame Material
Aluminum
Wheel Bearing Type
Plain
Number of Wheels
1
Core Color
Black
Wheel Color
Black
Caster Temp. Range
-30 Degrees to 140 Degrees F
Caster Wheel Bearings
Plain
Caster Core Material
Polyolefin
Caster Raceway
Double Ball
Frame Finish
Zinc Plated
Standards
NSF Listed
Caster Brake Included
Yes
Caster Product Group
Swivel Caster with Brake
Caster Load Rating Range
Light-Duty
Caster Wheel/Tread Material
Polyolefin
Caster Sub-Type
Swivel
Caster Temp. Range Available
Yes
Wheel Core Material
Plastic
Operating Temperature Range
-30 Degrees to 140 Degrees F
Swivel Raceway Type
Double Ball
Wheel/Tread Color
Black
Operating Temperature - Minimum
-30 Degrees F
Load Capacity - Maximum
300 lb
Operating Temperature - Maximum
140 Degrees F

Description

Stem Caster, Swivel Caster with Brake, 300 lb Load Rating, 300 to 999 lb, 5 in Wheel Dia., 1 3/8 in Wheel Width, Polyolefin Wheel/Tread Material, 6 in Mounting Height, Plain, 1 in x 2 in Caster Stem Size, Friction Ring, Aluminum Caster Frame Material, Zinc Plated Frame Finish, Yes Non-Marking, 1 Number of Wheels

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.