T-Bar Cantilever Shelving, 122 In. L
Mfr # 99880
Zoro # G3328468
product price: $2,455.99
/ea
Item requires special delivery charges. A $125.00 per item surcharge will be applied.
Key Features
Cantilever Arm Style
T-Bar Shelf
Capacity per Arm
300 lb
Overall Height
72 in
Overall Depth
21 in
Load Capacity
900 lb
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
99880
Zoro #
G3328468
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Overall Height
72 in
Overall Width
120 in
Overall Depth
21 in
Arm Length
18 in
Rack Size Width
120"
Rack Size Depth
18"
Height
72"
Base Length
120"
Shelf Length
18 in
Description
Cantilever Rack, Load Capacity per Shelf 300 lb, Aluminum, Number of Shelves 3, Overall Depth 21 in, Overall Height 72 in, Overall Width 120 in, Whole Unit Load Capacity 900 lb, Shelving Configuration Standalone, Shelf Style T-Bar, Shelf Gauge 10 ga, Shelf Length 18 in, Shelf Lip Type No Lip, Base Length 120 In., Column Gauge 11 ga, Number of Usable Sides 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.