Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
New Age T-Bar Cantilever Shelving, 44 In. L 99870

T-Bar Cantilever Shelving, 44 In. L (Discontinued)

  • Mfr # 99870
  • Zoro # G2308050
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
99870
Zoro #
G2308050
UPC #
715347311954
Country of Origin
United States

Dimensions

Overall Height
6 ft.
Overall Width
44"
Overall Depth
21"
Arm Length
18"
Base Length
42"
Rack Size Depth
18"
Height
72"
Rack Size Width
42"

Details

Item
Cantilever Rack
Cantilever Arm Style
T-Bar Shelf
Capacity per Arm
300 lb.
Shelving Type
Freestanding
Number of Sides
1
Number of Arms
3
Arm Steel Gauge
10
Load Capacity
900 lb.
Column Steel Gauge
11
Arm Type
Open Shelf
Finish
Aluminum
Lip
Not Included
Capacity
900 lb.
Material
Aluminum

Description

Cantilever Rack, Overall Depth 21 in, Overall Height 6 ft, Overall Width 44 in, Arm Length 18 in, Number of Arms 3, Base Length 42 In., Aluminum, Aluminum

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.