Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

T-Bar Cantilever Shelving, 62 In. L

  • Mfr # 99872

  • Zoro # G2308035


product price: $1,363.99
/ea
Free Shipping & Returns

Key Features

Cantilever Arm Style
T-Bar Shelf
Capacity per Arm
300 lb
Overall Height
72 in
Overall Depth
21 in
Load Capacity
900 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
99872
Zoro #
G2308035
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
72 in
Overall Width
60 in
Overall Depth
21 in
Arm Length
18 in
Rack Size Depth
18"
Base Length
60"
Height
72"
Rack Size Width
60"
Shelf Length
18 in

Details

Cantilever Arm Style
T-Bar Shelf
Capacity per Arm
300 lb
Load Capacity
900 lb
Number of Shelves
3
Number of Arms
3
Item
Cantilever Rack
Column Steel Gauge
11 ga
Finish
Aluminum
Lip
Not Included
Arm Type
Open Shelf
Shelving Type
Freestanding
Number of Sides
1
Arm Steel Gauge
10 ga
Material
Aluminum
Capacity
900 lb.
Load Capacity per Shelf
300 lb
Shelving Configuration
Standalone
Whole Unit Load Capacity
900 lb
Shelf Style
T-Bar
Number of Usable Sides
1
Shelf Gauge
10 ga
Column Gauge
11 ga
Shelf Lip Type
No Lip

Description

Cantilever Rack, Load Capacity per Shelf 300 lb, Aluminum, Number of Shelves 3, Overall Depth 21 in, Overall Height 72 in, Overall Width 60 in, Whole Unit Load Capacity 900 lb, Shelving Configuration Standalone, Shelf Style T-Bar, Shelf Gauge 10 ga, Shelf Length 18 in, Shelf Lip Type No Lip, Base Length 60 In., Column Gauge 11 ga, Number of Usable Sides 1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.