Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

T-Bar Cantilever Shelving, 98 In. L

  • Mfr # 99879

  • Zoro # G2306711


product price: $2,273.99
/ea
Item requires special delivery charges. A $125.00 per item surcharge will be applied.

Key Features

Cantilever Arm Style
T-Bar Shelf
Capacity per Arm
300 lb
Overall Height
72 in
Overall Depth
21 in
Load Capacity
900 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
99879
Zoro #
G2306711
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Overall Height
72 in
Overall Width
96 in
Overall Depth
21 in
Arm Length
18 in
Rack Size Width
96"
Base Length
96"
Rack Size Depth
18"
Height
72"
Shelf Length
18 in

Details

Cantilever Arm Style
T-Bar Shelf
Capacity per Arm
300 lb
Load Capacity
900 lb
Number of Shelves
3
Number of Arms
3
Item
Cantilever Rack
Lip
Not Included
Arm Steel Gauge
10 ga
Material
Aluminum
Arm Type
Open Shelf
Column Steel Gauge
11 ga
Shelving Type
Freestanding
Finish
Aluminum
Capacity
900 lb.
Number of Sides
1
Shelf Lip Type
No Lip
Number of Usable Sides
1
Load Capacity per Shelf
300 lb
Whole Unit Load Capacity
900 lb
Shelf Style
T-Bar
Shelving Configuration
Standalone
Shelf Gauge
10 ga
Column Gauge
11 ga

Description

Cantilever Rack, Load Capacity per Shelf 300 lb, Aluminum, Number of Shelves 3, Overall Depth 21 in, Overall Height 72 in, Overall Width 96 in, Whole Unit Load Capacity 900 lb, Shelving Configuration Standalone, Shelf Style T-Bar, Shelf Gauge 10 ga, Shelf Length 18 in, Shelf Lip Type No Lip, Base Length 96 In., Column Gauge 11 ga, Number of Usable Sides 1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.