Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

T-Bar Cantilever Shelving 98" L

  • Mfr # 99883

  • Zoro # G3328431


product price: $2,334.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.

Key Features

Material
Aluminum
Overall Height
72 in
Overall Depth
27 in
Finish
Aluminum
Shelf Style
T-Bar
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
99883
Zoro #
G3328431
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Overall Height
72 in
Overall Depth
27 in
Overall Width
96 in
Arm Length
24 in
Rack Size Width
96"
Base Length
96"
Rack Size Depth
24"
Height
72"
Shelf Length
24 in

Details

Material
Aluminum
Finish
Aluminum
Shelf Style
T-Bar
For Use With
Shelving
Item
Cantilever Rack
Capacity
900 lb.
Capacity per Arm
300 lb
Load Capacity
900 lb
Arm Type
Open Shelf
Number of Arms
3
Cantilever Arm Style
T-Bar Shelf
Shelving Type
Freestanding
Number of Sides
1
Column Steel Gauge
11 ga
Arm Steel Gauge
10 ga
Lip
Not Included
Number of Shelves
3
Whole Unit Load Capacity
900 lb
Shelf Gauge
10 ga
Column Gauge
11 ga
Shelf Lip Type
No Lip
Shelving Configuration
Standalone
Number of Usable Sides
1
Load Capacity per Shelf
300 lb

Description

Cantilever Rack, Load Capacity per Shelf 300 lb, Aluminum, Number of Shelves 3, Overall Depth 27 in, Overall Height 72 in, Overall Width 96 in, Whole Unit Load Capacity 900 lb, Shelving Configuration Standalone, Shelf Style T-Bar, Shelf Gauge 10 ga, Shelf Length 24 in, Shelf Lip Type No Lip, Base Length 96 In., Column Gauge 11 ga, Number of Usable Sides 1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.