Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Truck, Platform, 30" x 60", Aluminum

  • Mfr # PT3660P6

  • Zoro # G8058535


product price: $1,877.99
/ea
Additional $100.00 delivery surcharge applies per item.
See details

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PT3660P6
Zoro #
G8058535
UPC #
715347172548
Country of Origin
United States

Details

Item
Truck,Platform,30" x 60",Aluminum

Description

Truck,Platform,30 In. x 60 In.,Aluminum

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.