Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

U-Boat Platform Truck, 1200 lb., 61 In. L

  • Mfr # BDT18566

  • Zoro # G3046480


product price: $1,298.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.

Key Features

Overall Height
61 in
Overall Length
61 in
Overall Width
18 in
Load Capacity
1,200 lb
Handle Type
(2) Removable Tall Folding
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BDT18566
Zoro #
G3046480
UPC #
715347198821
Country of Origin
Taiwan, Province of China

Dimensions

Overall Height
61 in
Overall Length
61 in
Overall Width
18 in
Deck LxWxH
59 in x 18 in x 9-1/8 in
Deck Length
59 in
Caster Wheel Dia.
6 in
Caster Wheel Width
2 in
Deck Height
9 1/8 in
Extended Length
59 in
Deck Width
18 in
Overall LxWxH
61 in x 18 in x 61 in
Caster Width
2 in

Details

Load Capacity
1,200 lb
Item
Narrow Aluminum-Deck Platform Truck
Handle Type
(2) Removable Tall Folding
Frame Material
Aluminum
Number of Caster Wheels
6
Deck Material
Aluminum
Assembled/Unassembled
Assembled
Handle Pocket Location
Dual Ends
Caster Configuration
(4) Swivel, (2) Rigid
Number of Platforms
1
Caster/Wheel Configuration
(2) Rigid, (4) Swivel
Caster Mounting Type
Plate
Foldable
Yes
Caster/Wheel Mounting Location
6-Wheel
Side Panel Type
No Side Panels
Deck Construction
Solid
Deck Surface
Smooth
Caster Wheel Type
(2) Rigid, (4) Swivel
Caster Wheel/Tread Material
Polyurethane

Description

Platform Truck, Load Capacity 1,200 lb, Overall Height 61 in, Overall Length 61 in, Overall Width 18 in, Deck Construction Solid, Deck Material Aluminum, Deck Height 9 1/8 in, Deck Length 59 in, Deck Width 18 in, Deck Surface Smooth, Frame Material Aluminum, Handle Type (2) Removable Tall Folding, Side Panel Type No Side Panels, Number of Platforms 1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.