Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

U-Boat Platform Truck, 1200 lb., 61 In. L

  • Mfr # BDT18568

  • Zoro # G3046499


product price: $1,348.99
/ea
Additional $135.00 delivery surcharge applies per item.
See details

Key Features

Overall Height
63 in
Overall Length
61 in
Overall Width
18 in
Load Capacity
1,200 lb
Handle Type
(2) Removable Tall Folding
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BDT18568
Zoro #
G3046499
UPC #
715347172739
Country of Origin
Taiwan, Province of China

Dimensions

Overall Height
63 in
Overall Length
61 in
Overall Width
18 in
Deck LxWxH
61 in x 18 in x 9-1/8 in
Caster Wheel Width
2 in
Deck Height
9 1/8 in
Deck Width
18 in
Caster Wheel Dia.
8 in
Deck Length
61 in
Extended Length
61 in
Overall LxWxH
61 in x 18 in x 63 in
Caster Width
2 in

Details

Load Capacity
1,200 lb
Item
Narrow Aluminum-Deck Platform Truck
Handle Type
(2) Removable Tall Folding
Number of Caster Wheels
6
Caster Configuration
(4) Swivel, (2) Rigid
Deck Material
Aluminum
Handle Pocket Location
Dual Ends
Assembled/Unassembled
Assembled
Frame Material
Aluminum
Caster Wheel Type
(2) Rigid, (4) Swivel
Caster Mounting Type
Plate
Caster/Wheel Configuration
(2) Rigid, (4) Swivel
Number of Platforms
1
Foldable
Yes
Side Panel Type
No Side Panels
Caster Wheel/Tread Material
Polyurethane
Deck Construction
Solid
Caster/Wheel Mounting Location
6-Wheel
Deck Surface
Smooth

Description

Platform Truck, Load Capacity 1,200 lb, Overall Height 63 in, Overall Length 61 in, Overall Width 18 in, Deck Construction Solid, Deck Material Aluminum, Deck Height 9 1/8 in, Deck Length 61 in, Deck Width 18 in, Deck Surface Smooth, Frame Material Aluminum, Handle Type (2) Removable Tall Folding, Side Panel Type No Side Panels, Number of Platforms 1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.