Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

U-Brace, 20"D, 13 ga., 48"W

  • Mfr # 2048UB

  • Zoro # G3721475


product price: $106.99
/ea
Free Shipping & Returns

Key Features

Material
Aluminum
Overall Height
2 in
Overall Depth
20 in
Overall Width
48 in
Gauge
13 ga
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2048UB
Zoro #
G3721475
UPC #
715347105904
Country of Origin
United States

Dimensions

Overall Height
2 in
Overall Depth
20 in
Overall Width
48 in
Height
2"
Depth
20"
Width
48"

Details

Material
Aluminum
Gauge
13 ga
Finish
Unfinished
Color
Silver
For Use With
Custom Shelving Units
Item
U-Brace
Assembly
To Poles
Finish - Shelving and Racks
Unfinished
Retail Display Type
Component

Description

U-Brace, Silver, 13 ga, Aluminum, Unfinished, Overall Depth 20 in, Overall Height 2 in, Overall Width 48 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.