Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Wall Brackets, 2" D, 8 ga, 5 1/2" W

  • Mfr # NS885

  • Zoro # G3721509


product price: $38.39
/ea

Key Features

Material
Aluminum
Depth
2"
Finish - Shelving and Racks
Unfinished
Height
2"
For Use With
Custom Shelving Units
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NS885
Zoro #
G3721509
UPC #
715347112735
Country of Origin
United States

Dimensions

Depth
2"
Height
2"
Overall Depth
2 in
Width
5 1/2"
Overall Height
2 in
Overall Width
5 1/2 in

Details

Material
Aluminum
Color
Silver
Item
Wall Brackets
Finish - Shelving and Racks
Unfinished
For Use With
Custom Shelving Units
Finish
Unfinished
Assembly
To Walls
Gauge
8 ga

Description

Wall Brackets, Silver, 8 ga, Aluminum, Unfinished, Overall Depth 2 in, Overall Height 2 in, Overall Width 5 1/2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.