Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Wide Angle Pan Rack, 12 Set Angle Runners

  • Mfr # 4340

  • Zoro # G2123847


product price: $1,609.99
/ea
Additional $100.00 delivery surcharge applies per item.
See details

Key Features

Height
73 in
Width
21 1/2 in
Color
Silver
Number of Slots
12
Load Capacity
1,000 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4340
Zoro #
G2123847
UPC #
715347116252
Country of Origin
United States

Dimensions

Height
73 in
Width
21 1/2 in
Pan Size
12 x 20 in, 18 x 26 in
Depth
21 1/2 in
Overall Width
21 1/2 in
Compatible Sheet Pan Size
Full Size, Half Size
Compatible Pan/Tray Dimensions
12 x 20 in, 13 x 18 in, 14 x 18 in, 18 x 26 in
Size
Full Size

Details

Item
Pan Rack
Color
Silver
Number of Slots
12
Load Capacity
1,000 lb
Material
Aluminum
Caster Temp. Rating
140 Degrees F
Caster Type
Swivel Platform
Construction
All Welded Aluminum
For Use With
Sheet Pans
Product Type
Pan Rack
Caster Maximum Temperature Rating
140 Degrees F
Includes Top
No
Nesting
No
NSF Certified
Yes

Description

Pan Rack, Nesting No, Load Capacity 1,000 lb, Overall Height 73 in, Brake No, Overall Width 21 1/2 in, Product Type Pan Rack, Caster Maximum Temperature Rating 140 Degrees F, Caster Type (4) Swivel Plate, Color Silver, Depth 26 in, Distance Between Shelves 5 in, Number of Slots 12, Includes Top No, Material Aluminum, Compatible Sheet Pan Size Full Size, Half Size, Compatible Pan/Tray Dimensions 12 x 20 in, 13 x 18 in, 14 x 18 in, 18 x 26 in, NSF Certified Yes, Size Full Size

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.