Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Wide Angle Pan Rack, 20 Set Angle Runners

  • Mfr # 4339

  • Zoro # G2123856


product price: $2,090.99
/ea
Additional $100.00 delivery surcharge applies per item.
See details

Key Features

Height
73 in
Width
21 1/2 in
Color
Silver
Number of Slots
20
Load Capacity
1,000 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4339
Zoro #
G2123856
UPC #
715347116245
Country of Origin
United States

Dimensions

Height
73 in
Width
21 1/2 in
Depth
21 1/2 in
Pan Size
12 x 20 in, 18 x 26 in
Overall Width
21 1/2 in
Compatible Pan/Tray Dimensions
12 x 20 in, 13 x 18 in, 14 x 18 in, 18 x 26 in
Size
Full Size
Compatible Sheet Pan Size
Full Size, Half Size

Details

Item
Pan Rack
Color
Silver
Number of Slots
20
Load Capacity
1,000 lb
Material
Aluminum
Construction
All Welded Aluminum
Caster Type
Swivel Platform
Caster Temp. Rating
140 Degrees F
For Use With
Sheet Pans
Product Type
Pan Rack
NSF Certified
Yes
Caster Maximum Temperature Rating
140 Degrees F
Includes Top
No
Nesting
No

Description

Pan Rack, Nesting No, Load Capacity 1,000 lb, Overall Height 73 in, Brake No, Overall Width 21 1/2 in, Product Type Pan Rack, Caster Maximum Temperature Rating 140 Degrees F, Caster Type (4) Swivel Plate, Color Silver, Depth 26 in, Distance Between Shelves 3 in, Number of Slots 20, Includes Top No, Material Aluminum, Compatible Sheet Pan Size Full Size, Half Size, Compatible Pan/Tray Dimensions 12 x 20 in, 13 x 18 in, 14 x 18 in, 18 x 26 in, NSF Certified Yes, Size Full Size

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.