Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Men's Athletic Shoe, Black, 7 1/2, MIDLOGIBL

  • Mfr # MIDLOGIBL-7.5D

  • Zoro # G909956269


product price: $118.99
/pr
Free Shipping & Returns

Key Features

Gender
Men's
Color
Black
Size
7 1/2
Style Number
MIDLOGIBL
Waterproof
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MIDLOGIBL-7.5D
Zoro #
G909956269
UPC #
810119131591
Country of Origin
China

Dimensions

Size
7 1/2
Width
D
Size (PRINT)
7 1/2

Details

Item
Athletic Shoe
Gender
Men's
Color
Black
Style Number
MIDLOGIBL
Waterproof
No
Non Metallic Upper
Yes
Oil Resisting Sole
Yes
Metatarsal Guard
No
Wide Toe Cap
Yes
Midsole Material
Foam
Style Family
Athletic Shoe
Toe Cap Material
Composite
Insulated
No
Conductive
No
Outsole Material
Rubber
Non-Marking Sole
Yes
Manufacturers Suggested Sole Slip Rating
Best
Midsole Technology
Puncture-Resistant Plate, Cushioned
Chemical Resisting Sole
Yes
Static Dissipative
No
Electrical Hazard Rated
Yes
Construction
Cemented
Completely Non Metallic
Yes
Puncture Resistant Insole
Yes
Insole Material
Polyurethane
Toe Shape
Round
Maximum Heat Rating
250 Degrees F
Heel Definition
Flat Heel
Metal Chip Resisting Sole
Yes
Closure
Lace Up
Upper Material
Synthetic Fabric, Synthetic Leather
For Outdoor Traction
No
Metatarsal Guard (PRINT)
No
Gender (PRINT)
Men's
Oil-Resisting Sole (PRINT)
Yes
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I), Puncture Resistant (PR)
Midsole Technology (PRINT)
Puncture-Resistant Plate, Cushioned
Metal Chip-Resisting Sole (PRINT)
Yes
Midsole Material (PRINT)
Foam
Insole Material (PRINT)
Polyurethane
Chemical-Resisting Sole (PRINT)
Yes
Outsole Material (PRINT)
Rubber
Maximum Heat Rating (PRINT)
250 Degrees F
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Puncture-Resistant Sole (PRINT)
Yes
Upper Material (PRINT)
Synthetic Fabric, Synthetic Leather
All-Leather Upper
No
Metal Chip-Resisting Sole
Yes
Chemical-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Best
Puncture-Resistant Sole
Yes
Oil-Resisting Sole
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I), Puncture Resistant (PR)

Description

Athletic Shoe, Style Family Athletic Shoe, Metatarsal Guard No, ASTM Standards Met Compression (C), Electrical Hazard (EH), Impact (I), Puncture Resistant (PR), Closure Lace Up, Chemical Resisting Sole Yes, Color Black, Width D, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole Yes, Size 7 1/2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.