Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Women's Athletic Shoe, Black/Blue, 8, WIDLOGIBL

  • Mfr # WIDLOGIBL-8D

  • Zoro # G809956109


product price: $113.99
/pr
Free Shipping & Returns

Key Features

Gender
Women's
Color
Black/Blue
Size
8
Style Number
WIDLOGIBL
Waterproof
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WIDLOGIBL-8D
Zoro #
G809956109
UPC #
810119132802
Country of Origin
China

Dimensions

Size
8
Width
D
Size (PRINT)
8

Details

Item
Athletic Shoe
Gender
Women's
Color
Black/Blue
Style Number
WIDLOGIBL
Waterproof
No
Toe Shape
Round
Midsole Technology
Puncture-Resistant Plate
Non-Marking Sole
Yes
Non Metallic Upper
Yes
Construction
Cemented
Insulated
No
Heel Definition
Flat Heel
For Outdoor Traction
No
Conductive
No
Oil Resisting Sole
Yes
Completely Non Metallic
Yes
Chemical Resisting Sole
Yes
Maximum Heat Rating
250 Degrees F
Upper Material
Synthetic Fabric, Synthetic Leather
Manufacturers Suggested Sole Slip Rating
Best
Static Dissipative
No
Metatarsal Guard
No
Midsole Material
Foam
Puncture Resistant Insole
Yes
Electrical Hazard Rated
Yes
Style Family
Athletic Shoe
Insole Material
Polyurethane
Wide Toe Cap
Yes
Closure
Lace Up
Toe Cap Material
Composite
Metal Chip Resisting Sole
Yes
Insole Material (PRINT)
Polyurethane
Midsole Material (PRINT)
Foam
Midsole Technology (PRINT)
Puncture-Resistant Plate
Metatarsal Guard (PRINT)
No
Chemical-Resisting Sole (PRINT)
Yes
Gender (PRINT)
Women's
Oil-Resisting Sole (PRINT)
Yes
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I), Puncture Resistant (PR)
Metal Chip-Resisting Sole (PRINT)
Yes
Maximum Heat Rating (PRINT)
250 Degrees F
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Puncture-Resistant Sole (PRINT)
Yes
Upper Material (PRINT)
Synthetic Fabric, Synthetic Leather
All-Leather Upper
No
Puncture-Resistant Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Best
Metal Chip-Resisting Sole
Yes
Oil-Resisting Sole
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I), Puncture Resistant (PR)
Chemical-Resisting Sole
Yes

Description

Athletic Shoe, Style Family Athletic Shoe, Metatarsal Guard No, ASTM Standards Met Compression (C), Electrical Hazard (EH), Impact (I), Puncture Resistant (PR), Closure Lace Up, Chemical Resisting Sole Yes, Color Black/Blue, Width D, Gender Women's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole Yes, Size 8

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.