This item is Discontinued.

New Balance Fresh Foam Cremorne Mid CT - Women's - CT EH HR SR SF - Black/Grey - 10D WUFCMCEHBG-10D

Fresh Foam Cremorne Mid CT - Women's - CT EH HR SR SF - Black/Grey - 10D (Discontinued)

  • Mfr # WUFCMCEHBG-10D
  • Zoro # G222926505
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WUFCMCEHBG-10D
Zoro #
G222926505
UPC #
810138884317
Country of Origin
Viet Nam

Dimensions

Footwear Width
D
Size
10

Details

Liner Material
Moisture Wicking Textile
Toe Type
Composite
Item
Mid Shoe
Removable Insole
Yes
Footwear Closure Type
Lace Up
Gender
Women
Upper Material
Textile
Waterproof
No
Metatarsal Guard
No
Style Number
WUFCMCEHBG
Series
Fresh Foam Cremorne
Standards
CT, EH, HR, SR, SF
Color
Black/Grey
Midsole Material
Fresh Foam
Outsole Material
Rubber

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.