Men's 6-Inch Work Boot, 12 Leather, Black
Mfr # MUCLMSDBG-12-2E
Zoro # G116261538
product price: $172.99
/pr
Free Shipping & Returns
Key Features
Conductive
No
Width
EE
Gender
Men's
Toe Cap Material
Composite
Chemical-Resisting Sole
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MUCLMSDBG-12-2E
Zoro #
G116261538
UPC #
-
Country of Origin
China
Dimensions
Width
EE
Size
12
Overall Height
6 in
Footwear Width
2E
Description
6-Inch Work Boot, Style Family 6-Inch Work Boot, Closure Lace Up, Color Black, Width EE, Heel Definition Defined Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Construction Direct Attached, Electrical Hazard Rated No, Conductive No, Color Family Black, Size 12, Static Dissipative No, Style Number MUCLMSDBG, Toe Cap Material Composite, Insulated No, Waterproof No, Overall Height 6 in, For Outdoor Traction Yes, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.