Men's 6-Inch Work Boot, 12 Leather, Black
Mfr # MUCLMSDBG-12-4E
Zoro # G816261517
product price: $172.99
/pr
Free Shipping & Returns
Key Features
Completely Non Metallic
Yes
For Outdoor Traction
Yes
Midsole Material
Polyurethane
Toe Cap Material
Composite
Gender
Men's
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MUCLMSDBG-12-4E
Zoro #
G816261517
UPC #
-
Country of Origin
China
Dimensions
Overall Height
6 in
Width
EEEE
Size
12
Footwear Width
4E
Description
6-Inch Work Boot, Style Family 6-Inch Work Boot, Closure Lace Up, Color Black, Width EEEE, Heel Definition Defined Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Construction Direct Attached, Electrical Hazard Rated No, Conductive No, Color Family Black, Size 12, Static Dissipative No, Style Number MUCLMSDBG, Toe Cap Material Composite, Insulated No, Waterproof No, Overall Height 6 in, For Outdoor Traction Yes, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.