Men's 6-Inch Work Boot, 7 1/2 Leather, Black
Mfr # MUCLMSDBG-7.5-2E
Zoro # G616261519
product price: $172.99
/pr
Free Shipping & Returns
Key Features
Non Metallic Upper
Yes
ASTM Standards Met
Compression (C), Impact (I), Metatarsal (Mt), Puncture Resistant (PR), Static Dissipative (SD 10)
Metal Chip-Resisting Sole
Yes
Width
EE
Electrical Hazard Rated
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MUCLMSDBG-7.5-2E
Zoro #
G616261519
UPC #
-
Country of Origin
China
Dimensions
Width
EE
Size
7.5
Overall Height
6 in
Footwear Width
2E
Description
6-Inch Work Boot, Style Family 6-Inch Work Boot, Closure Lace Up, Color Black, Width EE, Heel Definition Defined Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Construction Direct Attached, Electrical Hazard Rated No, Conductive No, Color Family Black, Size 7 1/2, Static Dissipative No, Style Number MUCLMSDBG, Toe Cap Material Composite, Insulated No, Waterproof No, Overall Height 6 in, For Outdoor Traction Yes, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.