Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Men's 6-Inch Work Boot, 7 Leather, Black

  • Mfr # MUCLMSDBG-7-2E

  • Zoro # G416261528


product price: $172.99
/pr
Free Shipping & Returns

Key Features

Overall Height
6 in
Style Family
6-Inch Work Boot
Non Metallic Upper
Yes
Construction
Direct Attached
ASTM Standards Met
Compression (C), Impact (I), Metatarsal (Mt), Puncture Resistant (PR), Static Dissipative (SD 10)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MUCLMSDBG-7-2E
Zoro #
G416261528
UPC #
-
Country of Origin
China

Dimensions

Overall Height
6 in
Width
EE
Size
7
Footwear Width
2E

Details

Item
6-Inch Work Boot
Style Family
6-Inch Work Boot
Non Metallic Upper
Yes
Construction
Direct Attached
ASTM Standards Met
Compression (C), Impact (I), Metatarsal (Mt), Puncture Resistant (PR), Static Dissipative (SD 10)
Oil-Resisting Sole
Yes
Midsole Material
Polyurethane
Style Number
MUCLMSDBG
Color
Black
Toe Shape
Round
Non-Marking Sole
Yes
Static Dissipative
No
Metal Chip-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Better
Insulation Technology
No
Removable Insole
Yes
Shank Material
Aramid Fiber
Heel Definition
Defined Heel
Outsole Material
Polyurethane
Insole Technology
Anti-Fatigue, Removable Insole
Wide Toe Cap
No
Upper Material
Leather
Electrical Hazard Rated
No
Ninety-Degree Heel
Yes
Liner Material
Fabric, Mesh
Outsole Technology
NDURE
Midsole Technology
NDURE
Liner Technology
Moisture Wicking
Closure
Lace Up
Insulated
No
Chemical-Resisting Sole
Yes
For Outdoor Traction
Yes
Waterproof
No
Completely Non Metallic
Yes
All-Leather Upper
Yes
Gender
Men's
Insole Material
Polyurethane
Toe Cap Material
Composite
Puncture-Resistant Sole
Yes
Maximum Heat Rating
572 Degrees F
Conductive
No
Metatarsal Guard System
Poron(R)

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Closure Lace Up, Color Black, Width EE, Heel Definition Defined Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Construction Direct Attached, Electrical Hazard Rated No, Conductive No, Color Family Black, Size 7, Static Dissipative No, Style Number MUCLMSDBG, Toe Cap Material Composite, Insulated No, Waterproof No, Overall Height 6 in, For Outdoor Traction Yes, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.