Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Men's 6-Inch Work Boot, 8 1/2 Leather, Black

  • Mfr # MUCLMSDBG-8.5-4E

  • Zoro # G716261532


product price: $172.99
/pr
Free Shipping & Returns

Key Features

Electrical Hazard Rated
No
Upper Material
Leather
Overall Height
6 in
Non Metallic Upper
Yes
Maximum Heat Rating
572 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MUCLMSDBG-8.5-4E
Zoro #
G716261532
UPC #
-
Country of Origin
China

Dimensions

Overall Height
6 in
Size
8.5
Width
EEEE
Footwear Width
4E

Details

Electrical Hazard Rated
No
Upper Material
Leather
Non Metallic Upper
Yes
Maximum Heat Rating
572 Degrees F
Shank Material
Aramid Fiber
Metal Chip-Resisting Sole
Yes
Removable Insole
Yes
Item
6-Inch Work Boot
Midsole Technology
NDURE
Style Family
6-Inch Work Boot
Color
Black
Non-Marking Sole
Yes
Chemical-Resisting Sole
Yes
Toe Shape
Round
Style Number
MUCLMSDBG
Conductive
No
ASTM Standards Met
Compression (C), Impact (I), Metatarsal (Mt), Puncture Resistant (PR), Static Dissipative (SD 10)
Liner Material
Fabric, Mesh
Outsole Technology
NDURE
Insole Material
Polyurethane
Heel Definition
Defined Heel
Manufacturer-Suggested Sole Slip Rating
Better
Oil-Resisting Sole
Yes
Outsole Material
Polyurethane
Puncture-Resistant Sole
Yes
All-Leather Upper
Yes
For Outdoor Traction
Yes
Ninety-Degree Heel
Yes
Gender
Men's
Closure
Lace Up
Wide Toe Cap
No
Toe Cap Material
Composite
Insulated
No
Insole Technology
Anti-Fatigue, Removable Insole
Waterproof
No
Completely Non Metallic
Yes
Midsole Material
Polyurethane
Insulation Technology
No
Static Dissipative
No
Construction
Direct Attached
Liner Technology
Moisture Wicking
Metatarsal Guard System
Poron(R)

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Closure Lace Up, Color Black, Width EEEE, Heel Definition Defined Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Construction Direct Attached, Electrical Hazard Rated No, Conductive No, Color Family Black, Size 8 1/2, Static Dissipative No, Style Number MUCLMSDBG, Toe Cap Material Composite, Insulated No, Waterproof No, Overall Height 6 in, For Outdoor Traction Yes, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.