Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Men's Athletic High-Top Shoe, Black, 7, MIDCLBR

  • Mfr # MIDCLBR-7-4E

  • Zoro # G709956193


product price: $140.99
/pr
Free Shipping & Returns

Key Features

Gender
Men's
Color
Black
Size
7
Style Number
MIDCLBR
Waterproof
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MIDCLBR-7-4E
Zoro #
G709956193
UPC #
810119130419
Country of Origin
China

Dimensions

Size
7
Width
EEEE
Size (PRINT)
7

Details

Item
Athletic High-Top Shoe
Gender
Men's
Color
Black
Style Number
MIDCLBR
Waterproof
No
Conductive
No
Metatarsal Guard
No
Non-Marking Sole
Yes
Closure
Lace Up with Side Zipper
Insole Material
Polyurethane
Completely Non Metallic
Yes
Maximum Heat Rating
250 Degrees F
Midsole Technology
Puncture-Resistant Plate
Oil Resisting Sole
Yes
Insulated
No
Puncture Resistant Insole
Yes
Static Dissipative
No
Manufacturers Suggested Sole Slip Rating
Best
Chemical Resisting Sole
Yes
Style Family
Athletic High-Top Shoe
Toe Cap Material
Composite
Metal Chip Resisting Sole
Yes
Outsole Material
Rubber
Construction
Cemented
Non Metallic Upper
Yes
Electrical Hazard Rated
Yes
Heel Definition
Flat Heel
Upper Material
Leather
For Outdoor Traction
Yes
Maximum Heat Rating (PRINT)
250 Degrees F
Insole Material (PRINT)
Polyurethane
Upper Material (PRINT)
Leather
Midsole Technology (PRINT)
Puncture-Resistant Plate
Metal Chip-Resisting Sole (PRINT)
Yes
Metatarsal Guard (PRINT)
No
Chemical-Resisting Sole (PRINT)
Yes
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I), Puncture Resistant (PR)
Outsole Material (PRINT)
Rubber
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Gender (PRINT)
Men's
Oil-Resisting Sole (PRINT)
Yes
Puncture-Resistant Sole (PRINT)
Yes
All-Leather Upper
Yes
Puncture-Resistant Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Best
Metal Chip-Resisting Sole
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I), Puncture Resistant (PR)
Chemical-Resisting Sole
Yes
Oil-Resisting Sole
Yes

Description

Athletic High-Top Shoe, Style Family Athletic High-Top Shoe, Metatarsal Guard No, ASTM Standards Met Compression (C), Electrical Hazard (EH), Impact (I), Puncture Resistant (PR), Closure Lace Up with Side Zipper, Chemical Resisting Sole Yes, Color Black, Width EEEE, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.