Men's Athletic High-Top Shoe, Chocolate, 11, MIDCLBRBR

  • Mfr # MIDCLBRBR-11-2E

  • Zoro # G910444892


product price: $144.99
/pr
Free Shipping & Returns

Key Features

Gender
Men's
Color
Chocolate
Width
EE
Style Number
MIDCLBRBR
Waterproof
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MIDCLBRBR-11-2E
Zoro #
G910444892
UPC #
810119134004
Country of Origin
China

Dimensions

Width
EE
Size
11
Size (PRINT)
11

Details

Item
Athletic High-Top Shoe
Gender
Men's
Color
Chocolate
Style Number
MIDCLBRBR
Waterproof
No
Outsole Material (PRINT)
Rubber
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I), Puncture Resistant (PR)
Manufacturers Suggested Sole Slip Rating
Best
Metal Chip-Resisting Sole (PRINT)
Yes
Puncture Resistant Insole
Yes
Outsole Material
Rubber
Upper Material
Rubber
Insulated
No
Toe Cap Material
Composite
Heel Definition
Flat Heel
Non Metallic Upper
Yes
Closure
Lace Up with Side Zipper
Midsole Technology (PRINT)
Puncture-Resistant Plate
Puncture-Resistant Sole (PRINT)
Yes
Conductive
No
Construction
Cemented
Static Dissipative
No
Gender (PRINT)
Men's
Maximum Heat Rating (PRINT)
250 Degrees F
Insole Material (PRINT)
Polyurethane
Metatarsal Guard
No
Oil Resisting Sole
Yes
Chemical-Resisting Sole (PRINT)
Yes
Insole Material
Polyurethane
Metatarsal Guard (PRINT)
No
Non-Marking Sole
Yes
Completely Non Metallic
Yes
Electrical Hazard Rated
Yes
Oil-Resisting Sole (PRINT)
Yes
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Upper Material (PRINT)
Rubber
For Outdoor Traction
Yes
Metal Chip Resisting Sole
Yes
Style Family
Athletic High-Top Shoe
Midsole Technology
Puncture-Resistant Plate
Chemical Resisting Sole
Yes
All-Leather Upper
No
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I), Puncture Resistant (PR)
Maximum Heat Rating
250 Degrees F
Chemical-Resisting Sole
Yes
Oil-Resisting Sole
Yes
Puncture-Resistant Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Best
Metal Chip-Resisting Sole
Yes

Description

Athletic High-Top Shoe, Style Family Athletic High-Top Shoe, Metatarsal Guard No, ASTM Standards Met Compression (C), Electrical Hazard (EH), Impact (I), Puncture Resistant (PR), Closure Lace Up with Side Zipper, Chemical Resisting Sole Yes, Color Chocolate, Width EE, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Brown

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.