Zoro Homepage

Men's Athletic High-Top Shoe, Chocolate, 14, MIDCLBRBR

  • Mfr # MIDCLBRBR-14-4E

  • Zoro # G610444901


product price: $144.99
/pr
Free Shipping & Returns

Key Features

Gender
Men's
Color
Chocolate
Width
EEEE
Style Number
MIDCLBRBR
Waterproof
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MIDCLBRBR-14-4E
Zoro #
G610444901
UPC #
810119134172
Country of Origin
China

Dimensions

Size
14
Width
EEEE
Size (PRINT)
14

Details

Item
Athletic High-Top Shoe
Gender
Men's
Color
Chocolate
Style Number
MIDCLBRBR
Waterproof
No
Electrical Hazard Rated
Yes
Upper Material
Rubber
Metatarsal Guard (PRINT)
No
Completely Non Metallic
Yes
Non Metallic Upper
Yes
Manufacturers Suggested Sole Slip Rating
Best
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I), Puncture Resistant (PR)
Oil-Resisting Sole (PRINT)
Yes
Oil Resisting Sole
Yes
Metal Chip Resisting Sole
Yes
Insole Material (PRINT)
Polyurethane
Gender (PRINT)
Men's
Metal Chip-Resisting Sole (PRINT)
Yes
Toe Cap Material
Composite
Upper Material (PRINT)
Rubber
Chemical-Resisting Sole (PRINT)
Yes
Midsole Technology (PRINT)
Puncture-Resistant Plate
Construction
Cemented
Insole Material
Polyurethane
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Outsole Material
Rubber
For Outdoor Traction
Yes
Closure
Lace Up with Side Zipper
Midsole Technology
Puncture-Resistant Plate
Outsole Material (PRINT)
Rubber
Heel Definition
Flat Heel
Style Family
Athletic High-Top Shoe
Metatarsal Guard
No
Static Dissipative
No
Conductive
No
Non-Marking Sole
Yes
Maximum Heat Rating (PRINT)
250 Degrees F
Chemical Resisting Sole
Yes
Puncture-Resistant Sole (PRINT)
Yes
Puncture Resistant Insole
Yes
Insulated
No
All-Leather Upper
No
Maximum Heat Rating
250 Degrees F
Oil-Resisting Sole
Yes
Metal Chip-Resisting Sole
Yes
Chemical-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Best
Puncture-Resistant Sole
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I), Puncture Resistant (PR)

Description

Athletic High-Top Shoe, Style Family Athletic High-Top Shoe, Metatarsal Guard No, ASTM Standards Met Compression (C), Electrical Hazard (EH), Impact (I), Puncture Resistant (PR), Closure Lace Up with Side Zipper, Chemical Resisting Sole Yes, Color Chocolate, Width EEEE, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Brown

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.