Men's Athletic Shoe, Black, 10 1/2, MUELSDBB

  • Mfr # MUELSDBB-10.5-2E

  • Zoro # G716503847


product price: $122.99
/pr
Free Shipping & Returns

Key Features

Midsole Technology
ACTIVA
Upper Material
Leather, Synthetic Fabric
Manufacturer-Suggested Sole Slip Rating
Better
Waterproof
No
Midsole Material
EVA
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MUELSDBB-10.5-2E
Zoro #
G716503847
UPC #
810138880500
Country of Origin
Viet Nam

Dimensions

Overall Height
3 in
Width
EE
Size
10 1/2

Details

Midsole Technology
ACTIVA
Upper Material
Leather, Synthetic Fabric
Manufacturer-Suggested Sole Slip Rating
Better
Item
Athletic Shoe
Waterproof
No
Midsole Material
EVA
For Outdoor Traction
Yes
Toe Cap Material
Composite
Ninety-Degree Heel
No
Conductive
No
Color
Black
Outsole Material
Rubber
Wide Toe Cap
Yes
Non Metallic Upper
Yes
Oil-Resisting Sole
Yes
Electrical Hazard Rated
No
Heel Definition
Flat Heel
Gender
Men's
Style Number
MUELSDBB
Construction
Cemented
All-Leather Upper
No
Completely Non Metallic
Yes
Liner Material
Polyester
Metal Chip-Resisting Sole
Yes
Liner Technology
Moisture Wicking
ASTM Standards Met
Compression (C), Impact (I), Static Dissipative (SD 10)
Closure
Lace Up
Toe Shape
Round
Puncture-Resistant Sole
No
Non-Marking Sole
Yes
Insole Material
Polyurethane
Slip-Resistance Value - Mark II - Oily/Wet
0.42
Chemical-Resisting Sole
Yes
Insulated
No
Static Dissipative
Yes
Insole Technology
Anti-Fatigue, Removable Insole
Removable Insole
Yes
Style Family
Athletic Shoe
Shank Material
Composite
Metatarsal Guard
No

Description

Athletic Shoe, Style Family Athletic Shoe, Closure Lace Up, Color Black, Width EE, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family Black, Size 10 1/2, Static Dissipative Yes, Style Number MUELSDBB, Toe Cap Material Composite, Insulated No, Waterproof No, Overall Height 3 in, For Outdoor Traction Yes, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.