Men's Athletic Shoe, Black, 10 1/2, MUELSDBB

  • Mfr # MUELSDBB-10.5D

  • Zoro # G716503953


product price: $122.99
/pr
Free Shipping & Returns

Key Features

For Outdoor Traction
Yes
Ninety-Degree Heel
No
Size
10 1/2
Heel Definition
Flat Heel
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MUELSDBB-10.5D
Zoro #
G716503953
UPC #
810138880647
Country of Origin
Viet Nam

Dimensions

Size
10 1/2
Width
D
Overall Height
3 in

Details

For Outdoor Traction
Yes
Ninety-Degree Heel
No
Heel Definition
Flat Heel
Color
Black
Completely Non Metallic
Yes
Insulated
No
Outsole Material
Rubber
Construction
Cemented
Non-Marking Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Better
Style Number
MUELSDBB
Liner Technology
Moisture Wicking
Chemical-Resisting Sole
Yes
Insole Material
Polyurethane
Puncture-Resistant Sole
No
Toe Shape
Round
Static Dissipative
Yes
Insole Technology
Anti-Fatigue, Removable Insole
Midsole Material
EVA
Slip-Resistance Value - Mark II - Oily/Wet
0.42
Metatarsal Guard
No
Electrical Hazard Rated
No
Metal Chip-Resisting Sole
Yes
Removable Insole
Yes
Waterproof
No
Wide Toe Cap
Yes
Oil-Resisting Sole
Yes
Liner Material
Polyester
Closure
Lace Up
Non Metallic Upper
Yes
Gender
Men's
Shank Material
Composite
Item
Athletic Shoe
Conductive
No
All-Leather Upper
No
ASTM Standards Met
Compression (C), Impact (I), Static Dissipative (SD 10)
Style Family
Athletic Shoe
Upper Material
Leather, Synthetic Fabric
Toe Cap Material
Composite
Midsole Technology
ACTIVA

Description

Athletic Shoe, Style Family Athletic Shoe, Closure Lace Up, Color Black, Width D, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family Black, Size 10 1/2, Static Dissipative Yes, Style Number MUELSDBB, Toe Cap Material Composite, Insulated No, Waterproof No, Overall Height 3 in, For Outdoor Traction Yes, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.