Men's Athletic Shoe, Black, 10, MUELSDBB

  • Mfr # MUELSDBB-10-2E

  • Zoro # G316503827


product price: $122.99
/pr
Free Shipping & Returns

Key Features

Manufacturer-Suggested Sole Slip Rating
Better
Completely Non Metallic
Yes
Non Metallic Upper
Yes
Chemical-Resisting Sole
Yes
Slip-Resistance Value - Mark II - Oily/Wet
0.42
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MUELSDBB-10-2E
Zoro #
G316503827
UPC #
810138880494
Country of Origin
Viet Nam

Dimensions

Size
10
Width
EE
Overall Height
3 in

Details

Manufacturer-Suggested Sole Slip Rating
Better
Completely Non Metallic
Yes
Non Metallic Upper
Yes
Chemical-Resisting Sole
Yes
Slip-Resistance Value - Mark II - Oily/Wet
0.42
Metatarsal Guard
No
Shank Material
Composite
Style Number
MUELSDBB
Outsole Material
Rubber
Oil-Resisting Sole
Yes
Item
Athletic Shoe
For Outdoor Traction
Yes
Removable Insole
Yes
Electrical Hazard Rated
No
Wide Toe Cap
Yes
Closure
Lace Up
Puncture-Resistant Sole
No
Gender
Men's
Heel Definition
Flat Heel
Midsole Material
EVA
Insole Technology
Anti-Fatigue, Removable Insole
Toe Cap Material
Composite
Metal Chip-Resisting Sole
Yes
Insole Material
Polyurethane
Construction
Cemented
Ninety-Degree Heel
No
Midsole Technology
ACTIVA
Liner Material
Polyester
Non-Marking Sole
Yes
Toe Shape
Round
All-Leather Upper
No
ASTM Standards Met
Compression (C), Impact (I), Static Dissipative (SD 10)
Insulated
No
Color
Black
Liner Technology
Moisture Wicking
Upper Material
Leather, Synthetic Fabric
Style Family
Athletic Shoe
Static Dissipative
Yes
Waterproof
No
Conductive
No

Description

Athletic Shoe, Style Family Athletic Shoe, Closure Lace Up, Color Black, Width EE, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family Black, Size 10, Static Dissipative Yes, Style Number MUELSDBB, Toe Cap Material Composite, Insulated No, Waterproof No, Overall Height 3 in, For Outdoor Traction Yes, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.