Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Men's Athletic Shoe, Black, 10, MUELSDBB

  • Mfr # MUELSDBB-10D

  • Zoro # G316503902


product price: $122.99
/pr
Free Shipping & Returns

Key Features

Style Family
Athletic Shoe
Closure
Lace Up
Style Number
MUELSDBB
Non Metallic Upper
Yes
Construction
Cemented
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MUELSDBB-10D
Zoro #
G316503902
UPC #
810138880630
Country of Origin
Viet Nam

Dimensions

Width
D
Overall Height
3 in
Size
10

Details

Style Family
Athletic Shoe
Closure
Lace Up
Item
Athletic Shoe
Style Number
MUELSDBB
Non Metallic Upper
Yes
Construction
Cemented
Removable Insole
Yes
Manufacturer-Suggested Sole Slip Rating
Better
Upper Material
Leather, Synthetic Fabric
Static Dissipative
Yes
Color
Black
Liner Material
Polyester
Outsole Material
Rubber
Completely Non Metallic
Yes
Non-Marking Sole
Yes
Slip-Resistance Value - Mark II - Oily/Wet
0.42
Toe Cap Material
Composite
Oil-Resisting Sole
Yes
Shank Material
Composite
Insulated
No
Midsole Technology
ACTIVA
Liner Technology
Moisture Wicking
Metal Chip-Resisting Sole
Yes
Midsole Material
EVA
Electrical Hazard Rated
No
Insole Material
Polyurethane
All-Leather Upper
No
Toe Shape
Round
Wide Toe Cap
Yes
Gender
Men's
For Outdoor Traction
Yes
Chemical-Resisting Sole
Yes
Insole Technology
Anti-Fatigue, Removable Insole
Conductive
No
Heel Definition
Flat Heel
Waterproof
No
Ninety-Degree Heel
No
ASTM Standards Met
Compression (C), Impact (I), Static Dissipative (SD 10)
Metatarsal Guard
No
Puncture-Resistant Sole
No

Description

Athletic Shoe, Style Family Athletic Shoe, Closure Lace Up, Color Black, Width D, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family Black, Size 10, Static Dissipative Yes, Style Number MUELSDBB, Toe Cap Material Composite, Insulated No, Waterproof No, Overall Height 3 in, For Outdoor Traction Yes, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.