Men's Athletic Shoe, Black, 11 1/2, MUELSDBB

  • Mfr # MUELSDBB-11.5-2E

  • Zoro # G516503764


product price: $122.99
/pr
Free Shipping & Returns

Key Features

Manufacturer-Suggested Sole Slip Rating
Better
Insole Technology
Anti-Fatigue, Removable Insole
Style Family
Athletic Shoe
Color
Black
Non-Marking Sole
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MUELSDBB-11.5-2E
Zoro #
G516503764
UPC #
810138880524
Country of Origin
Viet Nam

Dimensions

Size
11 1/2
Width
EE
Overall Height
3 in

Details

Manufacturer-Suggested Sole Slip Rating
Better
Insole Technology
Anti-Fatigue, Removable Insole
Item
Athletic Shoe
Style Family
Athletic Shoe
Color
Black
Non-Marking Sole
Yes
Toe Cap Material
Composite
Outsole Material
Rubber
Insulated
No
Removable Insole
Yes
Waterproof
No
Heel Definition
Flat Heel
Puncture-Resistant Sole
No
Insole Material
Polyurethane
Liner Technology
Moisture Wicking
Metatarsal Guard
No
All-Leather Upper
No
Gender
Men's
Electrical Hazard Rated
No
ASTM Standards Met
Compression (C), Impact (I), Static Dissipative (SD 10)
Liner Material
Polyester
Slip-Resistance Value - Mark II - Oily/Wet
0.42
Static Dissipative
Yes
Toe Shape
Round
Conductive
No
Construction
Cemented
Chemical-Resisting Sole
Yes
Metal Chip-Resisting Sole
Yes
Style Number
MUELSDBB
Wide Toe Cap
Yes
Shank Material
Composite
Midsole Material
EVA
Non Metallic Upper
Yes
Oil-Resisting Sole
Yes
For Outdoor Traction
Yes
Completely Non Metallic
Yes
Upper Material
Leather, Synthetic Fabric
Closure
Lace Up
Midsole Technology
ACTIVA
Ninety-Degree Heel
No

Description

Athletic Shoe, Style Family Athletic Shoe, Closure Lace Up, Color Black, Width EE, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family Black, Size 11 1/2, Static Dissipative Yes, Style Number MUELSDBB, Toe Cap Material Composite, Insulated No, Waterproof No, Overall Height 3 in, For Outdoor Traction Yes, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.