Men's Athletic Shoe, Black, 11 1/2, MUELSDBB

  • Mfr # MUELSDBB-11.5D

  • Zoro # G016503851


product price: $122.99
/pr
Free Shipping & Returns

Key Features

ASTM Standards Met
Compression (C), Impact (I), Static Dissipative (SD 10)
Style Family
Athletic Shoe
Style Number
MUELSDBB
Waterproof
No
Non-Marking Sole
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MUELSDBB-11.5D
Zoro #
G016503851
UPC #
810138880661
Country of Origin
Viet Nam

Dimensions

Overall Height
3 in
Width
D
Size
11 1/2

Details

ASTM Standards Met
Compression (C), Impact (I), Static Dissipative (SD 10)
Style Family
Athletic Shoe
Style Number
MUELSDBB
Waterproof
No
Non-Marking Sole
Yes
Completely Non Metallic
Yes
Slip-Resistance Value - Mark II - Oily/Wet
0.42
Manufacturer-Suggested Sole Slip Rating
Better
Insole Material
Polyurethane
Ninety-Degree Heel
No
Midsole Material
EVA
Oil-Resisting Sole
Yes
Outsole Material
Rubber
Metal Chip-Resisting Sole
Yes
Liner Technology
Moisture Wicking
Chemical-Resisting Sole
Yes
Liner Material
Polyester
Metatarsal Guard
No
Gender
Men's
Puncture-Resistant Sole
No
All-Leather Upper
No
Wide Toe Cap
Yes
Construction
Cemented
Electrical Hazard Rated
No
Shank Material
Composite
Static Dissipative
Yes
Upper Material
Leather, Synthetic Fabric
For Outdoor Traction
Yes
Toe Cap Material
Composite
Midsole Technology
ACTIVA
Insulated
No
Closure
Lace Up
Item
Athletic Shoe
Conductive
No
Removable Insole
Yes
Insole Technology
Anti-Fatigue, Removable Insole
Non Metallic Upper
Yes
Color
Black
Heel Definition
Flat Heel
Toe Shape
Round

Description

Athletic Shoe, Style Family Athletic Shoe, Closure Lace Up, Color Black, Width D, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family Black, Size 11 1/2, Static Dissipative Yes, Style Number MUELSDBB, Toe Cap Material Composite, Insulated No, Waterproof No, Overall Height 3 in, For Outdoor Traction Yes, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.