Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Men's Athletic Shoe, Black, 11, MUELSDBB

  • Mfr # MUELSDBB-11-2E

  • Zoro # G216503859


product price: $122.99
/pr
Free Shipping & Returns

Key Features

Metal Chip-Resisting Sole
Yes
Style Number
MUELSDBB
All-Leather Upper
No
Static Dissipative
Yes
Overall Height
3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MUELSDBB-11-2E
Zoro #
G216503859
UPC #
810138880517
Country of Origin
Viet Nam

Dimensions

Overall Height
3 in
Size
11
Width
EE

Details

Metal Chip-Resisting Sole
Yes
Style Number
MUELSDBB
All-Leather Upper
No
Static Dissipative
Yes
Heel Definition
Flat Heel
Wide Toe Cap
Yes
Ninety-Degree Heel
No
Midsole Technology
ACTIVA
Toe Cap Material
Composite
Item
Athletic Shoe
Conductive
No
Slip-Resistance Value - Mark II - Oily/Wet
0.42
Non-Marking Sole
Yes
Insulated
No
Non Metallic Upper
Yes
Midsole Material
EVA
Liner Technology
Moisture Wicking
Electrical Hazard Rated
No
For Outdoor Traction
Yes
Outsole Material
Rubber
Color
Black
Manufacturer-Suggested Sole Slip Rating
Better
Insole Technology
Anti-Fatigue, Removable Insole
ASTM Standards Met
Compression (C), Impact (I), Static Dissipative (SD 10)
Upper Material
Leather, Synthetic Fabric
Toe Shape
Round
Metatarsal Guard
No
Puncture-Resistant Sole
No
Style Family
Athletic Shoe
Liner Material
Polyester
Completely Non Metallic
Yes
Oil-Resisting Sole
Yes
Removable Insole
Yes
Insole Material
Polyurethane
Waterproof
No
Chemical-Resisting Sole
Yes
Construction
Cemented
Gender
Men's
Shank Material
Composite
Closure
Lace Up

Description

Athletic Shoe, Style Family Athletic Shoe, Closure Lace Up, Color Black, Width EE, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family Black, Size 11, Static Dissipative Yes, Style Number MUELSDBB, Toe Cap Material Composite, Insulated No, Waterproof No, Overall Height 3 in, For Outdoor Traction Yes, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.