Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Men's Athletic Shoe, Black, 11, MUELSDBB

  • Mfr # MUELSDBB-11D

  • Zoro # G416503826


product price: $122.99
/pr
Free Shipping & Returns

Key Features

Color
Black
Toe Cap Material
Composite
Midsole Material
EVA
Size
11
Completely Non Metallic
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MUELSDBB-11D
Zoro #
G416503826
UPC #
810138880654
Country of Origin
Viet Nam

Dimensions

Size
11
Width
D
Overall Height
3 in

Details

Color
Black
Toe Cap Material
Composite
Midsole Material
EVA
Completely Non Metallic
Yes
Conductive
No
Construction
Cemented
Puncture-Resistant Sole
No
Insole Material
Polyurethane
Ninety-Degree Heel
No
Non Metallic Upper
Yes
Metal Chip-Resisting Sole
Yes
Insulated
No
Liner Material
Polyester
Upper Material
Leather, Synthetic Fabric
Manufacturer-Suggested Sole Slip Rating
Better
Style Number
MUELSDBB
ASTM Standards Met
Compression (C), Impact (I), Static Dissipative (SD 10)
Removable Insole
Yes
Shank Material
Composite
Chemical-Resisting Sole
Yes
Heel Definition
Flat Heel
Closure
Lace Up
Electrical Hazard Rated
No
Waterproof
No
For Outdoor Traction
Yes
Slip-Resistance Value - Mark II - Oily/Wet
0.42
Item
Athletic Shoe
Midsole Technology
ACTIVA
All-Leather Upper
No
Wide Toe Cap
Yes
Insole Technology
Anti-Fatigue, Removable Insole
Non-Marking Sole
Yes
Metatarsal Guard
No
Style Family
Athletic Shoe
Oil-Resisting Sole
Yes
Gender
Men's
Toe Shape
Round
Liner Technology
Moisture Wicking
Static Dissipative
Yes
Outsole Material
Rubber

Description

Athletic Shoe, Style Family Athletic Shoe, Closure Lace Up, Color Black, Width D, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family Black, Size 11, Static Dissipative Yes, Style Number MUELSDBB, Toe Cap Material Composite, Insulated No, Waterproof No, Overall Height 3 in, For Outdoor Traction Yes, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.