Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Men's Athletic Shoe, Black, 12, MUELSDBB

  • Mfr # MUELSDBB-12-2E

  • Zoro # G116503775


product price: $122.99
/pr
Free Shipping & Returns

Key Features

Insulated
No
Chemical-Resisting Sole
Yes
Oil-Resisting Sole
Yes
Removable Insole
Yes
Liner Material
Polyester
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MUELSDBB-12-2E
Zoro #
G116503775
UPC #
810138880531
Country of Origin
Viet Nam

Dimensions

Size
12
Overall Height
3 in
Width
EE

Details

Item
Athletic Shoe
Insulated
No
Chemical-Resisting Sole
Yes
Oil-Resisting Sole
Yes
Removable Insole
Yes
Liner Material
Polyester
Construction
Cemented
Metal Chip-Resisting Sole
Yes
Toe Shape
Round
Wide Toe Cap
Yes
All-Leather Upper
No
Insole Technology
Anti-Fatigue, Removable Insole
Ninety-Degree Heel
No
Non Metallic Upper
Yes
Slip-Resistance Value - Mark II - Oily/Wet
0.42
Midsole Material
EVA
Gender
Men's
Metatarsal Guard
No
Toe Cap Material
Composite
Static Dissipative
Yes
Liner Technology
Moisture Wicking
Midsole Technology
ACTIVA
For Outdoor Traction
Yes
Puncture-Resistant Sole
No
Closure
Lace Up
Outsole Material
Rubber
Waterproof
No
Color
Black
Style Family
Athletic Shoe
Style Number
MUELSDBB
Non-Marking Sole
Yes
Electrical Hazard Rated
No
Completely Non Metallic
Yes
Heel Definition
Flat Heel
ASTM Standards Met
Compression (C), Impact (I), Static Dissipative (SD 10)
Shank Material
Composite
Conductive
No
Manufacturer-Suggested Sole Slip Rating
Better
Insole Material
Polyurethane
Upper Material
Leather, Synthetic Fabric

Description

Athletic Shoe, Style Family Athletic Shoe, Closure Lace Up, Color Black, Width EE, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family Black, Size 12, Static Dissipative Yes, Style Number MUELSDBB, Toe Cap Material Composite, Insulated No, Waterproof No, Overall Height 3 in, For Outdoor Traction Yes, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.