Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Men's Athletic Shoe, Black, 13, MUELSDBB

  • Mfr # MUELSDBB-13-2E

  • Zoro # G916503845


product price: $122.99
/pr
Free Shipping & Returns

Key Features

Toe Cap Material
Composite
Waterproof
No
Shank Material
Composite
Style Family
Athletic Shoe
Metal Chip-Resisting Sole
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MUELSDBB-13-2E
Zoro #
G916503845
UPC #
810138880548
Country of Origin
Viet Nam

Dimensions

Size
13
Width
EE
Overall Height
3 in

Details

Toe Cap Material
Composite
Waterproof
No
Shank Material
Composite
Style Family
Athletic Shoe
Metal Chip-Resisting Sole
Yes
Gender
Men's
Electrical Hazard Rated
No
Outsole Material
Rubber
Closure
Lace Up
Wide Toe Cap
Yes
Liner Material
Polyester
Slip-Resistance Value - Mark II - Oily/Wet
0.42
ASTM Standards Met
Compression (C), Impact (I), Static Dissipative (SD 10)
Insole Material
Polyurethane
Non Metallic Upper
Yes
Heel Definition
Flat Heel
All-Leather Upper
No
Chemical-Resisting Sole
Yes
Construction
Cemented
Style Number
MUELSDBB
Midsole Technology
ACTIVA
Metatarsal Guard
No
Completely Non Metallic
Yes
Insole Technology
Anti-Fatigue, Removable Insole
Static Dissipative
Yes
Toe Shape
Round
Item
Athletic Shoe
Upper Material
Leather, Synthetic Fabric
Removable Insole
Yes
Insulated
No
Color
Black
Conductive
No
Midsole Material
EVA
Puncture-Resistant Sole
No
Ninety-Degree Heel
No
Oil-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Better
For Outdoor Traction
Yes
Non-Marking Sole
Yes
Liner Technology
Moisture Wicking

Description

Athletic Shoe, Style Family Athletic Shoe, Closure Lace Up, Color Black, Width EE, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family Black, Size 13, Static Dissipative Yes, Style Number MUELSDBB, Toe Cap Material Composite, Insulated No, Waterproof No, Overall Height 3 in, For Outdoor Traction Yes, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.