Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Men's Athletic Shoe, Black, 13, MUELSDBB

  • Mfr # MUELSDBB-13D

  • Zoro # G416503802


product price: $122.99
/pr
Free Shipping & Returns

Key Features

Size
13
Waterproof
No
Removable Insole
Yes
For Outdoor Traction
Yes
Insole Technology
Anti-Fatigue, Removable Insole
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MUELSDBB-13D
Zoro #
G416503802
UPC #
810138880685
Country of Origin
Viet Nam

Dimensions

Size
13
Overall Height
3 in
Width
D

Details

Waterproof
No
Removable Insole
Yes
For Outdoor Traction
Yes
Insole Technology
Anti-Fatigue, Removable Insole
Completely Non Metallic
Yes
Static Dissipative
Yes
Electrical Hazard Rated
No
Color
Black
Oil-Resisting Sole
Yes
Liner Material
Polyester
Non-Marking Sole
Yes
Insulated
No
Item
Athletic Shoe
Style Number
MUELSDBB
Liner Technology
Moisture Wicking
Manufacturer-Suggested Sole Slip Rating
Better
All-Leather Upper
No
Metal Chip-Resisting Sole
Yes
Insole Material
Polyurethane
Slip-Resistance Value - Mark II - Oily/Wet
0.42
Metatarsal Guard
No
Outsole Material
Rubber
Toe Cap Material
Composite
Midsole Technology
ACTIVA
Shank Material
Composite
Gender
Men's
ASTM Standards Met
Compression (C), Impact (I), Static Dissipative (SD 10)
Conductive
No
Wide Toe Cap
Yes
Heel Definition
Flat Heel
Ninety-Degree Heel
No
Chemical-Resisting Sole
Yes
Upper Material
Leather, Synthetic Fabric
Construction
Cemented
Puncture-Resistant Sole
No
Style Family
Athletic Shoe
Non Metallic Upper
Yes
Toe Shape
Round
Midsole Material
EVA
Closure
Lace Up

Description

Athletic Shoe, Style Family Athletic Shoe, Closure Lace Up, Color Black, Width D, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family Black, Size 13, Static Dissipative Yes, Style Number MUELSDBB, Toe Cap Material Composite, Insulated No, Waterproof No, Overall Height 3 in, For Outdoor Traction Yes, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.