Shop NEW BALANCE

Men's Athletic Shoe, Black, 14, MIDLOGIBL

  • Mfr # MIDLOGIBL-14D
  • Zoro # G909956252

product price: 
$
113.99
/pr
Free Shipping & Returns

Key Features

Gender
Men's
Color
Black
Size
14
Style Number
MIDLOGIBL
Waterproof
No
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
MIDLOGIBL-14D
Zoro #
G909956252
UPC #
810119131706
Country of Origin
China
Item
Athletic Shoe
Gender
Men's
Color
Black
Style Number
MIDLOGIBL
Waterproof
No
Insulated
No
Toe Cap Material
Composite
Maximum Heat Rating
250 Degrees F
Closure
Lace Up
Style Family
Athletic Shoe
Non Metallic Upper
Yes
Insole Material
Polyurethane
Chemical Resisting Sole
Yes
Metal Chip Resisting Sole
Yes
Outsole Material
Rubber
Manufacturers Suggested Sole Slip Rating
Best
Non-Marking Sole
Yes
Static Dissipative
No
Puncture Resistant Insole
Yes
Construction
Cemented
For Outdoor Traction
No
Midsole Technology
Puncture-Resistant Plate, Cushioned
Completely Non Metallic
Yes
Electrical Hazard Rated
Yes
Conductive
No
Wide Toe Cap
Yes
Upper Material
Synthetic Fabric, Synthetic Leather
Heel Definition
Flat Heel
Oil Resisting Sole
Yes
Toe Shape
Round
Metatarsal Guard
No
Midsole Material
Foam
Maximum Heat Rating (PRINT)
250 Degrees F
Oil-Resisting Sole (PRINT)
Yes
Insole Material (PRINT)
Polyurethane
Midsole Material (PRINT)
Foam
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Midsole Technology (PRINT)
Puncture-Resistant Plate, Cushioned
Metatarsal Guard (PRINT)
No
Chemical-Resisting Sole (PRINT)
Yes
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I), Puncture Resistant (PR)
Gender (PRINT)
Men's
Puncture-Resistant Sole (PRINT)
Yes
Metal Chip-Resisting Sole (PRINT)
Yes
Outsole Material (PRINT)
Rubber
Upper Material (PRINT)
Synthetic Fabric, Synthetic Leather
All-Leather Upper
No
Manufacturer-Suggested Sole Slip Rating
Best
Puncture-Resistant Sole
Yes
Metal Chip-Resisting Sole
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I), Puncture Resistant (PR)
Oil-Resisting Sole
Yes
Chemical-Resisting Sole
Yes
Removable Insole
Yes
Footwear Style
Athletic Shoe
Toe Type
Safety-Toe
Includes Metatarsal Guard
No
Ninety-Degree Heel
No
Wire Color
Black

Dimensions

Size
14
Width
D
Size (PRINT)
14

Description

Athletic Shoe, Style Family Athletic Shoe, Metatarsal Guard No, ASTM Standards Met Compression (C), Electrical Hazard (EH), Impact (I), Puncture Resistant (PR), Closure Lace Up, Chemical Resisting Sole Yes, Color Black, Width D, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole Yes, Size 14

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.