Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Men's Athletic Shoe, Black, 14, MUELSDBB

  • Mfr # MUELSDBB-14-2E

  • Zoro # G216503736


product price: $122.99
/pr
Free Shipping & Returns

Key Features

Manufacturer-Suggested Sole Slip Rating
Better
Waterproof
No
Midsole Technology
ACTIVA
Liner Technology
Moisture Wicking
ASTM Standards Met
Compression (C), Impact (I), Static Dissipative (SD 10)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MUELSDBB-14-2E
Zoro #
G216503736
UPC #
810138880555
Country of Origin
Viet Nam

Dimensions

Width
EE
Overall Height
3 in
Size
14

Details

Manufacturer-Suggested Sole Slip Rating
Better
Waterproof
No
Midsole Technology
ACTIVA
Liner Technology
Moisture Wicking
ASTM Standards Met
Compression (C), Impact (I), Static Dissipative (SD 10)
Style Family
Athletic Shoe
Item
Athletic Shoe
Color
Black
For Outdoor Traction
Yes
Metatarsal Guard
No
Midsole Material
EVA
Insole Technology
Anti-Fatigue, Removable Insole
Completely Non Metallic
Yes
Toe Cap Material
Composite
Outsole Material
Rubber
Wide Toe Cap
Yes
Heel Definition
Flat Heel
Closure
Lace Up
Static Dissipative
Yes
Toe Shape
Round
Metal Chip-Resisting Sole
Yes
Insole Material
Polyurethane
Liner Material
Polyester
Conductive
No
Removable Insole
Yes
Shank Material
Composite
Style Number
MUELSDBB
Ninety-Degree Heel
No
Gender
Men's
Slip-Resistance Value - Mark II - Oily/Wet
0.42
Insulated
No
Non Metallic Upper
Yes
Non-Marking Sole
Yes
Chemical-Resisting Sole
Yes
Construction
Cemented
Upper Material
Leather, Synthetic Fabric
Oil-Resisting Sole
Yes
Electrical Hazard Rated
No
Puncture-Resistant Sole
No
All-Leather Upper
No

Description

Athletic Shoe, Style Family Athletic Shoe, Closure Lace Up, Color Black, Width EE, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family Black, Size 14, Static Dissipative Yes, Style Number MUELSDBB, Toe Cap Material Composite, Insulated No, Waterproof No, Overall Height 3 in, For Outdoor Traction Yes, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.